Non Brand Wardrobe Boxes

Sebelum PPN:
Rp419.900 - Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wardrobe boxes ship and store clothing without removing items from their hangers. These tall boxes include a space for a hanging rod (sold separately) and have arrows printed on the outside to alert handlers to keep the box upright during transport.
Feature
Shipping Box Box Style Wardrobe Boxes Wardrobe Wall Type Double Wall Inside Length 24 in Inside Width 22 in Inside Height 60 in 24x22x60 in Inside LxWxH 48 ECT RSC Not Applicable Outside LxWxH Fluting Profile B-C Flute Material Corrugate Color Brown Standards NMFC 29785-5 Inside Length Range 24-26

Ulasan Produk

Tidak ada ulasan