Non Brand Wall Protector (Pelindung Dinding)

Sebelum PPN:
Rp3.499.900 - Rp3.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall and surface protectors install on flat surfaces to protect surfaces where traffic creates a risk of impact, such as hallways or loading areas where carts or forklifts often pass.
Feature
Surface Guard Bumper Guard Shape Flat Overall Length 42 in Overall Width 6 in Overall Height 2 in Bumper Guard Mounting Method Anchor Screws (Not Included) Bumper Guard Material High Density Polyethylene Yellow Inside Width 6 in Temp Range -30 Degrees to 130 Degrees F Features Nonmarking Package Quantity 2

Ulasan Produk

Tidak ada ulasan