CODE 3 Visor Flip Light

Sebelum PPN:
Rp6.899.900 - Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These visor-mounted emergency lights provide intense flashing directly out the windshield with multiple patterns to increase visibility. They are compact, temporarily strap to the visor, and can be removed or relocated as needed.
Feature
Visor Flip Light Lighting Technology LED Housing Material Polycarbonate Light Color Blue/Red Current 2 A Overall Length 11 in Overall Height 5 3/8 in Overall Width 11 in Lens Color Blue/Red Operating Voltage 12V DC Electrical Connection Lighter Plug Number of Flash Patterns 25 Flashes per Minute Variable Mount Type Velcro Strap Series Visor Flip Light Series Includes Electrical Connection Electrical Connection Included Features High Functioning Low Cost

Ulasan Produk

Tidak ada ulasan