CODE 3 Vehicle Directional Light Bar

Sebelum PPN:
Rp4.999.900 - Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Vehicle Directional Light Bar Light Type Perimeter Flashing Warning Light Light Color Amber/Red/White Wattage 7.7 W Lens Color Clear Shape Rectangular Light Pattern Flashing SAE Class Rating SAE J595 Class 3 Electrical Connection 22 AWG Cable Lighting Technology LED Installation Type Permanent Operating Voltage 12-24V DC Overall Length 4 in Overall Height 7/8 in Overall Depth 7/8 in IP Rating IP67 IP69 Compatible Vehicle Type Police Vehicles Number of Heads 1

Ulasan Produk

Tidak ada ulasan