CASH VALVE Vacuum Regulator

Sebelum PPN:
Rp68.999.900 - Rp92.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vacuum release valves pair with compatible vertical pumps to control air exhaust and to admit air into the pump column to protect the pump and its mechanical seals. These valves reduce damage caused by air-related surges in well-service applications.
Feature
Vacuum Pressure Regulator Series D-51 Body Material Bronze Inlet Size 2 in Outlet Size 2 in Length 5 7/8 in Height 13 in Pressure Adjustment Range 8 to 30 in Hg Max Temp 180 Degrees F Pipe Size 2 in Max Pressure 30 in Hg

Ulasan Produk

Tidak ada ulasan