Cole Parmer UV Visible Spectrophotometer

Sebelum PPN:
Rp239.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spectrophotometers use various wavelengths of light to identify sample compositions. Light from the spectrophotometer's lamp is diffracted by an internal grate and passed through the sample, and the detector measures how much light of each wavelength is absorbed or transmitted through the sample.
Feature
UV Visible Spectrophotometer Bandwidth 8 nm Accuracy +/-2 nm Includes (100) Disposable Polystyrene Cuvettes (10 mm Pathlength) 6 ft Cord with U.S. Plug 63-Zero PC Software Interface Cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait