CARLISLE Utility Tong

Sebelum PPN:
Rp1.299.900 - Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Serving tongs pick up food items from serving platters and food pans without coming into direct contact with the other items.
Feature
Serving Tongs Coated Handle No Handle Color Clear Dishwasher Safe Yes Product Type Serving Tongs Locking No Maximum Temperature 212 Degrees F Overall Length 8 7/8 in Overall Width 1 3/4 in NSF Certified Yes Handle Material Plastic Color Clear Blade Material Plastic Package Quantity 12

Ulasan Produk

Tidak ada ulasan