Non Brand Utility Cart

Sebelum PPN:
Rp40.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open stainless steel carts have shelves that can be accessed from all sides. Stainless steel has a clean, professional appearance, resists rust and odors, and cleans easily without staining. It is more durable than aluminum and plastic.
Feature
Utility Cart Overall Length 37 in Overall Depth 29 in Color Silver Product Type Utility Cart Maximum Load Capacity 2 000 lb Caster Type (2) Rigid (2) Swivel Material Aluminum Number of Casters 4 Number of Shelves 2 Overall Height 41 in NSF Certified No

Ulasan Produk

Tidak ada ulasan