Non Brand Urinal Screen w/Column

Sebelum PPN:
Rp9.999.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These urinal screens with columns provide added stability, privacy, and personal space.
Feature
Urinal Screen Component Type Urinal with Pilaster Material Phenolic Overall Width 7 in Overall Height 70 in Includes Mounting Hardware Yes Color Black Includes Components Hardware Resistance Properties Theft Resistant Mounting Type Wall and Column Anchored Finish Matte Overall Depth 36 in Product Type Urinal Partition Compartments

Ulasan Produk

Tidak ada ulasan