ASI GLOBAL PARTITIONS Urinal Screen

Sebelum PPN:
Rp3.899.900 - Rp8.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These urinal screens provide a barrier on one or both sides of the urinal for added personal space and privacy.
Feature
Urinal Screen Component Type Urinal without Pilaster Material Solid Plastic Polymer Overall Width 24 in Overall Height 48 in Thickness 1 in Includes Mounting Hardware Yes Color Cream Includes Mounting Hardware Resistance Properties Theft Resistant Mounting Type Wall Anchored Finish Pebble

Ulasan Produk

Tidak ada ulasan