BRADY Univeral Rotary Breaker Lockout (Pengunci Pemutus Arus)

Sebelum PPN:
Rp999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pin-out lockouts fit into small holes found on the inside of mini circuit breakers commonly made in Europe and Asia. A hole in the breaker accepts a padlock to prevent the lockout from being removed and the breaker from being thrown.
Feature
Univeral Rotary Breaker Lockout Circuit Breaker Lockout Type Electrical Panel For Circuit Breaker Type Panel For Maximum Padlock Shackle Diameter 9/32 in For Voltage Not Applicable Maximum Number of Padlocks 1 Overall Height 3.5 in Overall Length 1.5 in Overall Width 1.5 in Cable Length Not Applicable

Ulasan Produk

Tidak ada ulasan