Non Brand Union Socket

Sebelum PPN:
Rp299.900 - Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 80 CPVC pipe fittings connect pipes of the same material and schedule rating or wall thickness to transport various media types through pipe systems. They have thick walls for higher-pressure applications.
Feature
Union CPVC Schedule 80 For Pipe Schedule Schedule 80 1 in Female Socket 1 11/16 in 1 in Female Socket 1 11/16 in Includes Seal Seal Not Included For Pipe Outside Diameter 1 in 3 7/32 in Overall Length 235 psi Maximum Operating Pressure 32 Degrees to 200 Degrees F

Ulasan Produk

Tidak ada ulasan