APPLETON ELECTRIC Tumbler Switch 1 Gang Feed-Thru 3-Way

Sebelum PPN:
Rp12.999.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These one-gang tumbler switches support one circuit and have a single mounting bracket for securing them. They have front levers that are easy to access and identify their set position.
Feature
Tumbler Switch Front Operated Series EDS Number of Gangs 1 Switch Type 3-Way Amps 30 A Voltage 120 to 277V AC HP 2 hp @ 120/240V AC Hub Style Feed-Thru Hub Size 1 in Mounting Mounting Holes Legend Markings On/Off Special Features Corrosion Resistant Pad Lockable in the On or Off Position NEMA Rating 7C 7D 9E 9F 9G Standards UL Listed Safety Rating Class I Division 1 Groups C D Class I Division 2 Groups B C D Class II Division 1 2 Groups E F G Class III

Ulasan Produk

Tidak ada ulasan