Non Brand Tubing Square Aluminum

Sebelum PPN:
Rp29.900 - Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Aluminum Square Tube Aluminum 3003 Square 12 in Overall Length 3/16 in Inside Width 3/16 in Inside Height 1/4 in Outside Width 1/4 in Outside Height 0.014 in Wall Thickness Wall Thickness Tolerance +/-0.002 in Fabrication Extruded Heat Treatment No Heat Treatment Heat Treatable Not Heat Treatable Mechanical Finish Mill Yield Strength 21 000 psi Tensile Strength 22 000 psi 40 BHN Brinell Hardness Standards ASTM B221 Minimum Temperature 900 Degrees F

Ulasan Produk

Tidak ada ulasan