Non Brand Tubing EPDM

Sebelum PPN:
Rp1.999.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EPDM tubing resists damage from outdoor elements such as acids, water, ozone, oxygen, and sun, and offers heat, chemical, and abrasion resistance in fluid lines and agricultural applications. EPDM tubing is available with FDA and NSF certifications for use with drinking water.
Feature
Tubing Application Water Color Black Hardness Shore A 60 Inside Diameter 1/4 in Material EPDM Maximum Operating Temperature 300 Degrees F Outside Diameter 1/2 in Overall Length 100 ft PEX Type Not Applicable Resistance Properties Weather Resistant Reinforcement Not Reinforced Wall Thickness 0.13 in Autoclavable No Bend Radius 1 1/2 in Clarity Opaque Does Not Contain Not Applicable

Ulasan Produk

Tidak ada ulasan