Non Brand Tubing Aluminum

Sebelum PPN:
Rp239.900 - Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose aluminum tubing is corrosion resistant and transfers water, air, oil, and hydraulic fluid in moderate strength applications including transportation, marine, and appliances.
Feature
Tubing Cleaned and Capped No Coating Color Not Applicable Copper Tube Type Not Applicable Fabrication Seamless Inside Diameter 0.555 in Material Aluminum Material Grade 6061 Maximum Operating Pressure 1 045 psi Maximum Operating Temperature 400 Degrees F Outside Diameter 5/8 in Overall Length 6 ft Resistance Properties Corrosion Resistant Standards AMS4082 ASTM B210 Temper T6 Tube Form Straight Wall Thickness 0.035 in Food and Beverage Compatibility Not Applicable

Ulasan Produk

Tidak ada ulasan