BEST SANITIZERS INC. Trigger Spray Bottle

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trigger sprayer bottles apply liquids for small jobs such as cleaning glass or countertops. These empty bottles are typically filled from bulk containers. Bottles designated for specific chemicals include an imprinted label. These bottles include a trigger sprayer.
Feature
Trigger Spray Bottle Dispensing Type Stream 32 oz Clear Sprayer Color White Bottle Material Plastic Sprayer Material Plastic Dip Tube Length 9 1/2 in Imprinting Alpet D2 Quat Free Surface Sanitizer Graduation Markings No Overall Height 10 in Closure Size 28/400 Compatible Grainger Part Number 416K84 416K85 Compatible Mfg. Model Number SS10031 SS10030 (12) Trigger Sprayers Standards EPA Registered Halal Kosher NSF Rated Pareve Closure Diamenter 28 mm

Ulasan Produk

Tidak ada ulasan