CAMBRO Tray and Silverware Dispenser Cart

Sebelum PPN:
Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flatware and tray dispenser carts are wheeled to move clean tableware for loading in a dispensing cart in a cafeteria line.
Feature
Tray and Silverware Dispenser Cart Product Type Tray and Silverware Dispenser Cart Number of Trays 200 Maximum Load Capacity 500 lb Color Blue Overall Length 32 3/8 in Overall Depth 21 1/4 in Overall Height 45 1/2 in Material Polyethylene Caster Type (1) Swivel Enclosed/Open/Partially Enclosed Partially Enclosed NSF Certified Yes Number of Casters 4 Adjustable Height No

Ulasan Produk

Tidak ada ulasan