Sebelum PPN:
Rp9.399.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meal trays for healthcare facilities hold items for mealtime and are made for meal service in bed.
Feature
Tray Overall Width 15 in Overall Height 1 in Material Plastic Number of Compartments 1 Product Type Non-Skid Tray Color Black Handle Included Yes Overall Length 20 in NSF Certified No Package Quantity 6

Ulasan Produk

Tidak ada ulasan