CLEVELAND CONTROLS Total Pressure Probe

Sebelum PPN:
Rp139.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Total pressure probes are installed into an HVAC system and measure the dynamic pressure of the airstream. Their tips are aligned with the airstream and measure the full force of the airflow rather than the static pressure. They are commonly used with pressure differential sensors to verify that the HVAC system is operating correctly and efficiently.
Feature
Total Pressure Probe Product Type Total Pressure Probe Flange Diameter 1 1/2 in Overall Length 7 1/4 in Exterior Length 1 3/4 in Insertion Length 5 1/2 in Accuracy Not Rated Process Connection Size 1 in Process Connection Type Smooth Includes - Probe Diameter 1/4 in

Ulasan Produk

Tidak ada ulasan