CARLISLE Glass Rack Tilted (Rak Cuci Gelas)

Sebelum PPN:
Rp6.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass racks have individual compartments that keep glasses upright and prevent them from knocking, which can cause damage.
Feature
Tilted Glass Rack Material Polypropylene Compartment Size 4 5/16 x 3 7/16 in Maximum Cup Height 3 in Maximum Cup Diameter 3 1/2 in For Use With Draining Drying Washing Maximum Handling Temperature 180 Degrees F Inside Rack Height 3 1/4 in Product Type Tilted Glass Rack Color Blue Number of Compartments 20 Outside Rack Height 4 in Overall Depth 3 1/4 in Overall Height 4 in Overall Length 19 7/8 in Overall Width 19 7/8 in NSF Certified Yes Package Quantity 6

Ulasan Produk

Tidak ada ulasan