BriskHeat Temperature Controller Digital (Pengontrol Suhu Digital)

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lab heating temperature controllers install in compatible equipment to monitor and control temperature in lab heating apparatus.
Feature
Temperature Controller Digital RTD Sensor Type DIN Size 1/32 Input Voltage 100 to 125V AC Switch Function SPST Output 100 to 125V AC Temp Range 0 Degrees to 1000 Degrees F Control Mode On/Off Action PID Various Amps Length 9.5 in Width 6.4 in Depth 2.6 in Control Period Programmable (4) Key Touch Pad Interface Benchtop Design Plug and Play Design Hysteresis Programmable Setting Accuracy +/-0.6 Percent Span +/-1 Digit Alarms Audible Power Consumption 6 VA Standards UL

Ulasan Produk

Tidak ada ulasan