Sebelum PPN:
Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Binoculars provide dual-lens magnification for identifying risks or individuals from a distance in daytime or full-light conditions.
Feature
Telescope Astronomy Magnification 225X Prism Type Porro Length (in) 14 Width (in) 4 Height (in) 19 in Construction Aluminum and Plastic Color Black Optical Lens Coating Fully Coated Tripod Mountable Yes Weather Resistant No Weight 4.4 lb Includes Deepsky Astronomy Software Soft Carrying Case Table Top Tripod

Ulasan Produk

Tidak ada ulasan