BUYERS PRODUCTS Switch Panel Aluminum (Panel Kontrol Saklar)

Sebelum PPN:
Rp719.900 - Rp859.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rocker switches mount onto panels and have a lower profile than toggle or push/pull switches.
Feature
Automotive Switch Switch Function On/Off Actuator Color Red Body Color Silver Compatible Product Type Trucks DC Current Rating 20 A @ 12V DC Features Mountable Under The Dash Includes Aluminum Bracket Overall Height 2 1/4 in Overall Length 3 7/8 in Overall Width 1 1/2 in Switch Type Rocker Switch Voltage Rating 12V DC

Ulasan Produk

Tidak ada ulasan