Apollo Swing Check Valve

Sebelum PPN:
Rp3.099.900 - Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead-free bronze inline swing check valves meet NSF (National Sanitation Foundation) 61 requirements for use with potable water and are corrosion-resistant.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Swing Body Material - Valves Bronze Pipe or Tube Size 1/2 in Connection Type Press x Press Cracking Pressure 0.5 psi Mounting Orientation Horizontal Vertical Seal Material EPDM Max Temp - Valves 180 Degrees F Min Temp - Valves 33 Degrees F Max Water Pressure - Valves 200 psi Max Steam Pressure - Valves 15 psi WSP Seat Material RPTFE Flow - Valves 7 gpm Application - Valves General Purpose

Ulasan Produk

Tidak ada ulasan