BRADLEY Swing Away Eyewash

Sebelum PPN:
Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Counter-mount eyewash stations (sometimes called deck mount) mount over an existing sink so they take up less space than units that require a dedicated bowl. They connect to an under-counter water supply line and have a single activation handle that stays on until turned off. They're often used in labs and medical facilities.
Feature
Swing Away Eyewash Activation Push Handle Barrier Free No Bowl Style No Bowl Color Yellow Coverage Eyes Depth 2 2/3 in Height 11 in Width 17 1/2 in Electrical Connection Type Not Applicable Environment General Purpose Eyewash Bowl Material No Bowl For Maximum Wall Thickness Not Applicable For Minimum Wall Thickness Not Applicable Hazardous Location Rating Not Applicable Includes Inspection Tag Universal Identification Sign Includes Drench Hose No Includes Foot Pedal No

Ulasan Produk

Tidak ada ulasan