AMPCO Striking Wrench Straight

Sebelum PPN:
Rp3.399.900 - Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsparking striking box-end wrenches won't spark during use, making them suitable for use in flammable environments. A block shape on one end of the handle is struck with a hammer to loosen or tighten a fastener. The opposite end has an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open end. These SAE (inch) size wrenches have a straight handle and a 6-pt. design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners.
Feature
Striking Wrench Aluminum Bronze Natural Head Size 1 1/4 in Overall Length 6 in 0 Degrees Head Thickness 11/16 in SAE Standard Tether Capable

Ulasan Produk

Tidak ada ulasan