AMPCO Striking Wrench

Sebelum PPN:
Rp3.599.900 - Rp129.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonsparking striking open-end wrenches won't spark during use, making them suitable for use in flammable environments. A block shape on one end of the handle is struck with a hammer to loosen or tighten a fastener. Wrenches are metric and have a straight handle. The opposite end has an open end head that can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top.
Feature
Striking Wrench Aluminum Bronze Natural Head Size 33 mm Overall Length 9 in 15 Degrees Head Thickness 15/16 in Metric Rounded Standard 15 Degrees Not Tether Capable

Ulasan Produk

Tidak ada ulasan