Non Brand Stretch Wrap Cast Standard Duty

Sebelum PPN:
Rp299.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand-grade product-concealing stretch wrap with an integrated handle protects hands from the sharp edges of the core, reduces cuts and abrasions, and eliminates the need to purchase a handle separately. To apply the wrap, the worker holds the handle and walks around the bundle. Product-concealing stretch wrap hides the contents of the bundle, protects against dust and moisture, prevents and indicates tampering, and keep items together. It is often used to provide added security by hiding product labels when shipping sensitive or valuable items.
Feature
Stretch Wrap Category Product Concealing Stretch Wrap Stretch Wrap Style Cast Stretch Wrap Application Standard Duty Overall Width 5 in Overall Length 1 000 ft Gauge 80 ga Stretch Wrap Handle Type Reusable Handle Stretch Wrap Film Grade Handle Opaque Stretch Wrap Mil Thickness 0.8 mil Sheets Per Roll Continuous Roll Package Quantity 4

Ulasan Produk

Tidak ada ulasan