Non Brand Stretch Wrap Cast Heavy Duty

Sebelum PPN:
Rp89.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stretch wrap with reusable handles protects workers from sharp core centers. These handles can be removed when the roll is empty and installed on refill rolls. An ergonomic grip allows wrap to be applied with one hand and helps reduce hand fatigue. Stretch wrap is wrapped around the sides of a pallet or bundle to protect the package from dust and moisture, prevent and indicate tampering, and keep items together.
Feature
Stretch Wrap Category General Purpose Stretch Wrap with Handle Stretch Wrap Style Cast Stretch Wrap Application Heavy Duty Overall Width 3 in Overall Length 700 ft Gauge 120 ga Stretch Wrap Handle Type Reusable Handle Stretch Wrap Film Grade Hand Grade Mil Thickness 1.2 mil Sheets Per Roll Continuous Roll Package Quantity 18

Ulasan Produk

Tidak ada ulasan