Non Brand Strapping Tensioner Manual Heavy Duty (Alat Penyegel)

Sebelum PPN:
Rp9.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual tensioners tighten steel strapping in low-volume applications and do not require an external power source or attachments to operate. The operator pushes a lever to tighten straps before a seal is applied using a sealing tool.
Feature
Strapping Tensioner Tool Power Source Manual Tool Strength Heavy Duty Fits Strap Width 3/4 in to 1 1/4 in Fits Strap Tensile 1765 to 5530 lb Tool Seal Type Open Seals Handle Length 14 in Tool Weight 7 lb Tool Tension Capacity 5 530 lb Tool Style Feedwheel Tensioner Application High Tensile Min Strapping Width 3/4 in Max Strapping Width 1 1/4 in Overall Height 5 1/2 in Tensioner Type Feedwheel Tensioner Compatible Seal Type Open Seals

Ulasan Produk

Tidak ada ulasan

Halaman Terkait