Non Brand Strapping Sealer Manual Heavy Duty (Alat Penyegel)

Sebelum PPN:
Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty sealer tools have longer handles than standard-duty tools, allowing them to apply greater pressure when crimping heavy-duty seals onto plastic strapping.
Feature
Strapping Sealer Tool Power Source Manual Tool Strength Heavy Duty Tool Action Front Action Fits Strap Width 5/8 in Fits Strap Tensile 1900 lb Tool Seal Type Open Serrated Seals Tool Joint Type Crimp Handle Length 17 in Tool Weight 4 lb Tool Tension Capacity 1 900 lb Tool Style Front Action Tensioner Application Heavy Duty Min Strapping Width 3/4 in Max Strapping Width 3/4 in Overall Height 1 1/2 in Compatible Seal Type Open Seals

Ulasan Produk

Tidak ada ulasan