CODE 3 Stop/Tail/Turn/Reverse Light

Sebelum PPN:
Rp8.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flashing lights mount around the perimeter of an emergency vehicle to alert other motorists and pedestrians of their presence. These lights come in a variety of lens colors and shapes and typically have a low-profile, compact design for mounting to the outside surface of a vehicle.
Feature
Stop/Tail/Turn/Reverse Light Light Type Emergency Vehicle Perimeter Light Light Color Red Wattage 6 W Lens Color Red Shape Square Light Pattern Continuous SAE Class Rating Not Rated Electrical Connection Pigtail Lighting Technology LED Installation Type Permanent Voltage 12/24V DC Overall Length 6 in Overall Diameter Not Applicable Overall Height 4 in Overall Depth 1 1/2 in IP Rating IP65 Compatible Vehicle Type Universal Number of Heads 1

Ulasan Produk

Tidak ada ulasan