BIRD BARRIER Stealth Net Standard Stone

Sebelum PPN:
Rp7.599.900 - Rp60.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bird control netting humanely excludes birds in common nesting areas without sensory irritation.
Feature
Bird Repellent Netting Product Type Bird Repellent Netting Coverage Area 2 500 sq ft Material Polyethylene Color Beige Mesh Net Size 3/4 in Overall Length 50 ft Overall Width 50 ft Targeted Animals Sparrows Swallows Bird Pressure Heavy Features Nearly Invisible in Most Situations For Use On Beam Structures Bridges Buildings Facades Courtyards Loading Docks Includes Mounting Hardware Yes Resistance Properties Flame Resistant Rot Resistant UV Resistant

Ulasan Produk

Tidak ada ulasan