ALLEGRO Statically Conductive Duct

Sebelum PPN:
Rp21.999.900 - Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Confined space ducts connect to confined space blowers and fans to circulate air. They're flexible so they can be bent into spaces or around corners.
Feature
Statically Conductive Duct Conductive Material Construction Yes Color Black Diameter 12 in Material Neoprene Polyester Standards ASTM 227 UL-94-VO For Use With Blowers Includes Built-in Carry Handle Drawstring Closure Length 15 ft

Ulasan Produk

Tidak ada ulasan