CLEVELAND CONTROLS Static Pressure Probe

Sebelum PPN:
Rp109.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Static pressure probes are installed into an HVAC duct and measure the air pressure against the duct walls. They feature a straight-cut tip with an opening perpendicular to the airstream that measures static air pressure. Static air pressure is the air pressure measured when the air is still or when the movement of the air does not affect the pressure reading. They are commonly used with pressure differential sensors to verify that the HVAC system is operating correctly and efficiently.
Feature
Static Pressure Probe Product Type Static Pressure Probe Flange Diameter 1 1/2 in Overall Length 3 1/4 in Exterior Length 1 3/4 in Insertion Length 1 1/2 in Accuracy Not Rated Process Connection Size 1 in Process Connection Type Smooth Includes - Probe Diameter 1/4 in

Ulasan Produk

Tidak ada ulasan