Non Brand Square Copper 110

Sebelum PPN:
Rp239.900 - Rp5.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
110 Copper Square Bar Material Copper Material Grade 110 Mechanical Finish Mill Overall Length 36 in Overall Width 1/2 in Yield Strength 44 000 psi Fabrication Cold Finished Thickness 0.5 in Thickness Tolerance +/-0.005 in Standards ASTM B133 QQ-B-575 QQ-C-502C SAE J461 SAE J463 Temper O Heat Treatable Yes Heat Treatment Annealed Rockwell Hardness B66 System of Measurement Inch Length Tolerance +/-1 in Maximum Temperature 1 600 Degrees F Minimum Temperature 1 400 Degrees F

Ulasan Produk

Tidak ada ulasan