ABILITY ONE Spray Buffer Pad

Sebelum PPN:
Rp789.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Spray Buffer Pad Color Red Diameter 12 in Material Polyester Product Type Buffing Pad Overall Length Not Applicable Overall Width Not Applicable Pad/Brush Size 12 in Shape Round Speed - Maximum 600 RPM Fits Machine Size 12 in Includes Not Applicable Application Buffing Features Buffs When Dry Cleans When Damp Without Dulling Floor Finish Series 5100 Package Quantity 5

Ulasan Produk

Tidak ada ulasan