Non Brand Solid Core Current Transform

Sebelum PPN:
Rp999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid core current transformers do not open and shut like a split core transformer, so a conductor must be disconnected in order to pass through the opening, making them more suited for new installations. Applications include power grid monitoring and measuring current in a circuit.
Feature
Solid Core Current Transformer Primary Range 0 to 50A Secondary Range 0 to 5A Hole Dia - Current Transformer 1.18 in Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads Window Round Overall Height 3.52 in Overall Width 1.58 in Overall Depth 1.97 in

Ulasan Produk

Tidak ada ulasan