BUSSMANN SolarFuse Bolt-On gPV

Sebelum PPN:
Rp20.999.900 - Rp46.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting bolt-on fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment. They feature tabs or lugs with holes that allow them to bolt onto terminals, busbars, and other components securely.
Feature
Solar Fuse 400 A Not Applicable 1 kV DC Class gPV PV-L Series Non-Indicating Fast-Acting Body Style Bolt-On Non-Rejection Interrupt Rating 50kA at 1000V DC Fuse Size 7-7/8 in L x 2-57/64 in dia Length 7 7/8 in Diameter 2 57/64 in Equivalent Brand and Series Bussmann PV-L Equivalent Series PV-L Body Material Ceramic Single Element Standards E335324 IEEC 60269-6 UL 2579

Ulasan Produk

Tidak ada ulasan