BUSSMANN SolarFuse Bolt-On

Sebelum PPN:
Rp959.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting bolt-on fuses, also called fast-blow fuses, are sensitive current protection devices that respond rapidly to changes in current to protect current-sensitive equipment. They feature tabs or lugs with holes that allow them to bolt onto terminals, busbars, and other components securely.
Feature
Solar Fuse 10 A Not Applicable 1 kV DC Class gPV PV-T Series Non-Indicating Fast-Acting Body Style Bolt-On Non-Rejection Interrupt Rating 33kA at 1000V DC Fuse Size 2-23/64 in L x 7/16 in dia Length 2 23/64 in Diameter 7/16 in Equivalent Brand and Series Bussmann PV-T Equivalent Series PV-T Body Material Ceramic Single Element Standards CCC (1-15A) CSA IEC 60269-6 UL 2579 (File Number E335324)

Ulasan Produk

Tidak ada ulasan