AMPCO Socket Extension

Sebelum PPN:
Rp1.099.900 - Rp3.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-sparking hand socket extensions contain no ferrous metals, so they resist creating sparks that may ignite hazardous materials. This reduces the risk of ignition when using the tools in locations where combustible dust or flammable liquids, gases, or vapors are present. Pairing them with non-sparking sockets and drive tools provides a greater degree of protection against ignition.
Feature
Socket Extension Output Drive Size 3/8 in Output Drive Shape Square Output Drive Gender Male Input Drive Size 3/8 in Input Drive Shape Square Input Drive Gender Female Overall Length 6 in Socket Size 3/8 in Hand Aluminum Bronze

Ulasan Produk

Tidak ada ulasan