APACHE SlipTech Pyramid Mat

Sebelum PPN:
Rp1.499.900 - Rp7.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
Feature
SlipTech Pyramid Mat Anti-Slip Backing Yes Number of Border Stripes 0 Resistance Properties Anti-Fatigue Anti-Slip Chemical-Resistant Slip-Resistant Wear-Resistant Width 3 ft Welding Safe No Series Supreme SlipTech(TM) Thickness 11/16 in Surface Material Rubberized Surface Texture Raised Pattern NSF/ANSI 52 No Surface Design Textured Mat Shape Rectangle Length 2 ft Mat Product Type Anti-Fatigue Mat ISO Cleanroom Class Not Applicable Edge Style Beveled

Ulasan Produk

Tidak ada ulasan