BRADY Single-ColorPrinterRibbon (Kertas Thermal)

Sebelum PPN:
Rp1.299.900 - Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-color ribbons fit in a compatible Brady label printer. Ribbons are impregnated with ink or resin for printing labels and tags, eliminating the need to install ink or printing fluid separately.
Feature
Single-Color Printer Ribbon Compatible Grainger Part Number 22NA72 Compatible Mfr Part Number BBP72-34L BBP81 Printer Series Compatibility BBP72 BBP81 i7100 THT 3 in Core Printers Ribbon Color White Ribbon Format Open Core Ribbon Length 984 ft Ribbon Width 4 5/16 in Ribbon Series R6700 Ribbon Formulation Wax/Resin Core Diameter 1 in Product Type Single-Color Printer Ribbon Resistance Properties Chemical-Resistant Scratch-Resistant Smear-Resistant Standards RoHS Compliant

Ulasan Produk

Tidak ada ulasan