Non Brand Shipping Box Top

Sebelum PPN:
Rp59.900 - Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These shipping boxes have a nominal inside length of 9" to 11". They are rated for their stacking and bursting strength to determine the amount of weight they can hold.
Feature
Shipping Box Top Box Style Telescopic Wall Type Single Wall Inside Length 10 in Inside Width 10 in Inside Height 48 in 10x10x48 in Inside LxWxH 32 ECT HSC Outside Length 10 3/8 in Outside Width 10 3/8 in Outside Height 48 5/8 in 10 3/8x10 3/8x48 5/8 in Outside LxWxH Wall Thickness 5/32 in Fluting Profile C Flute Maximum Load Capacity 65 lb Material Corrugate Color Kraft Post-Consumer Recyclability 100 Percent Standards ASTM D5118

Ulasan Produk

Tidak ada ulasan