Non Brand Shelf Liner

Sebelum PPN:
Rp179.900 - Rp659.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Liners install on top of wire shelves to stop small items, dust, or liquids from falling through the shelves. They can be removed for cleaning or replacement. The liners have a smooth surface and prevent feet, edges, and corners from falling into the spaces on the shelves. They also help protect the shelves from scratches and dirt.
Feature
Shelf Liner Color Clear Matte Finish Material Polypropylene For Shelf Depth 48 in For Shelf Width 36 in Overall Depth 47 1/4 in Overall Height 1/64 in Overall Width 35 1/8 in Package Quantity 4

Ulasan Produk

Tidak ada ulasan