Non Brand Sheet Stock Aluminum

Sebelum PPN:
Rp179.900 - Rp299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-strength 6061 aluminum flat bars maintain their shape and strength over time for vehicle body supports, watercraft reinforcement, chemical and textile equipment framing, and more. They are highly corrosion-resistant, formable, weldable, and machinable. 6061 aluminum is one of the most versatile and commonly used heat-treatable aluminum alloys.
Feature
Aluminum Flat Bar Aluminum 6061 T6 Flat 12 in Overall Length Length Tolerance +/-0.032 in 6 in Overall Width Width Tolerance +/-0.005 in 0.09 in Thickness Thickness Tolerance +/-0.002 in Mechanical Finish Mill Tensile Strength 21 000 psi

Ulasan Produk

Tidak ada ulasan