AIRSEPT Service Port Access Tool Aluminum

Sebelum PPN:
Rp3.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits contain tools for cleaning carbon deposits that have clogged EGR ports on an engine. Tools include long carbon-removing drill bits and wire brushes as well as steel picks to clean the ports.
Feature
Service Port Access Tool Tool Type High Side Port Extenders Application Automotive A/C For Use With R-1234YF A/C System Service Material Aluminum Outside Diameter 1 in Size 4 in Number of Pieces 1

Ulasan Produk

Tidak ada ulasan