Non Brand Service Cart

Sebelum PPN:
Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open plastic carts are durable, lightweight, and have shelves that can be accessed from all sides.
Feature
Service Cart Overall Length 28 in Overall Depth 16 in Folding No Color Brown Number of Handles 1 Product Type Service Cart Adjustable Height No Maximum Load Capacity 350 lb Caster Type (1) Swivel w/Brake (2) Fixed (2) Swivel Enclosed/Open/Partially Enclosed Open Material Plastic Number of Casters 5 Number of Shelves 3 Overall Height 32 1/4 in NSF Certified Yes

Ulasan Produk

Tidak ada ulasan