Non Brand Seamless Copper Tubing (Pipa Tembaga Tanpa Sambungan)

Sebelum PPN:
Rp839.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
Feature
Tubing Application General Purpose Copper Tube Type K Inside Diameter 0.222 in Material Copper Outside Diameter 1/4 in Overall Length 3 ft Standards ASTM B251 Temper Hard Wall Thickness 0.014 in System of Measurement Inch Package Quantity 5

Ulasan Produk

Tidak ada ulasan